N60 Permanent Marker Chisel Tip Black (Pack of 12) - N60-A

N60 Permanent Marker Chisel Tip Black (Pack of 12) - N60-A

Order Code: ZT4176664SCopy

£16.99 Inc VAT (20%)


Description

Inside the chunky aluminium barrel of each Pentel N60 permanent marker is quality Pentel indelible ink that writes smoothly on almost any surface from plastic and metal to ceramics and glass. The chisel tip writes a 1.0 - 6.0mm line width which is ideal for general purpose use in industry or commerce. This pack contains 12 black markers.
Durable permanent marker
Writes on almost any surface rough or smooth
Heavy duty with tough aluminium barrel
Designed for industry and retail
Chisel tip for a 5.7mm to 3.5mm
Barrel colour matches ink colour
Ink colour: Black
Pack of 12
Vivid Waterproof Ink
Extra board point chisel tip

See full description
Specifications for N60 Permanent Marker Chisel Tip Black (Pack of 12) - N60-A
  • Line Width
    1.0 - 6.0mm
  • Ink Colour
    Black
  • Pack Quantity
    12
  • Colour
    Black
  • Tip Type
    Chisel Tip