Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Markers
N850 Permanent BT Marker Ast PK6
By Pentel
Order Code:
ZT3528542S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/markers/n850-permanent-bt-marker-ast-pk6/p/ZT3528542S
Add to quotation
View all Markers
Description
Pentel N850 Permanent Marker Bullet Tip 2.1mm Line Assorted (Pack 6) YN850/6-M
Tags:
#BulkDiscount
Specifications
Specifications for N850 Permanent BT Marker Ast PK6
Ink Type
Permanent
Colour
Assorted
Ink Colour
Black, Blue, Red
Line Width
2.1mm Line
Product Type
Permanent Markers
Tip Shape
Bullet Tip
Barrel Feature
Plastic Barrel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome