N850 Permanent Bullet Marker Black, Pack of 12 2 for 1 - PE811470

Order Code: ZT1552517S

£15.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.490%
5 - 9£14.874%
10 - 19£14.258%
20 +£13.6312%


Description

Ideal for everyday permanent marking on a variety of surfaces, this Pentel N850 marker features low odour ink which is xylene and toluene free. A specially moulded hexagonal cap prevents the marker from rolling on flat surfaces. This marker has a bold bullet tip which writes a line width of 2.0mm.
Permanent marker for use on a variety of surfaces
Low odour ink
Specially moulded anti-roll cap
Large bullet tip for 2.0mm line width
Barrel colour matches ink colour
Ink colour: Black
Pack of 12 plus 12 FREE (24 in total)
While stocks last

See full description
Specifications for N850 Permanent Bullet Marker Black, Pack of 12 2 for 1 - PE811470
  • MFR Part No.
    PE811470
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome