NMF50 Permanent Marker Superfine Tip 0.3mm Line Black (Pack 12)

Order Code: ZT2119157S

£22.99 Inc VAT (20%)


Description

Pentel NMF50 Permanent Marker Superfine Tip 0.3mm Line Black (Pack 12) Pentel Superfine Point Permanent Marker NMF50 black is suitable for accurate work in offices and domestic environments. The NMF50 is a low odour permanent marker that does not contain xylene or toluene and is suitable for everyday use on most surfaces. Super fine tip housed in metal support and ventilated safety cap. Itís ideal for marking in areas where space is limited with its 0.6mm tip which gives approximately a 0.3mm line width

See full description
Specifications for NMF50 Permanent Marker Superfine Tip 0.3mm Line Black (Pack 12)
  • Product Type
    Permanent Markers
  • Line Width
    0.3mm Line
  • Colour
    Black
  • Ink Type
    Permanent
  • Tip Shape
    Needlepoint
  • Ink
    Low Odour
  • Recycled Product
    83% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome