0
1

NN50 Permanent Marker Bullet Tip Black, Pack of 12 NN50-A

Order Code: ZT1552639S

£17.99 Inc VAT (20%)


Description

This environmentally friendly Pentel NN50 permanent marker is made from 85% recycled materials excluding the ink and is suitable for use on most surfaces. The permanent ink is low odour and xylene free for safe use. The bullet tip writes a bold 2.5mm line width. This pack contains 12 markers with black ink.
Permanent marker for general use
Low odour xylene and toluene free ink
Safety cap with air flow
Made from 85% recycled materials excluding the ink
Bullet tip for a 2.5mm line width
Barrel colour matches ink colour
Ink colour: Black
Pack of 12
Ideal for general marking
Suitable for most surfaces

See full description
Specifications for NN50 Permanent Marker Bullet Tip Black, Pack of 12 NN50-A
  • MFR Part No.
    PENN50BK
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome