0
1
2

Permanent Marker CD/DVD Black (Pack 10)

Order Code: ZT1049732X

£2.69 Inc VAT (20%)


Description

This permanent plastic barrelled marker is ideal for clear and precise labelling on a variety of surfaces. With water and fade-resistant ink, it ensures long-lasting durability. The 1mm bullet tip allows for accurate and easy-to-read writing, making it perfect for detailed labelling tasks.

Features and Benefits
• Permanent ink is resistant to water and fading for long-lasting results
• Suitable for marking on various surfaces
• Fine bullet tip for precise and neat writing

See full description
Specifications for Permanent Marker CD/DVD Black (Pack 10)
  • Refill Type
    Non-Refillable
  • MFR Part No.
    KF02300
  • Pack Size
    10
  • Line Width
    1mm
  • Pen Type
    permanent
  • Retractable
    Non Retractable
  • Ink Colour
    Black
  • Tip Size
    Medium
  • Type
    Permanent Marker
  • Nib Size
    1
  • Nib Style
    Bullet
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome