Permanent Marker Fine Black (Pack of 36) 2025040

Order Code: ZT1545565S

£41.99 Inc VAT (20%)
£49.9916% off


Description

This Sharpie Marker has a fine nib, for precise, detailed, permanent writing on a variety of surfaces. The permanent ink is abrasion, UV ray and water-resistant, for long lasting clarity. This pack contains 36 markers with a black line width of 0.9mm.
Classic Sharpie permanent marker
Writes on glass, plastic, fabric and paper
Quick drying ink: resists smearing
AP certified non-toxic formula
Fine tip for a 0.9mm line width
Secure cap to prevent ink from drying up
Barrel colour: Grey
Ink colour: Black
Pack of 36

See full description
Specifications for Permanent Marker Fine Black (Pack of 36) 2025040
  • Pack Quantity
    36
  • Line Width
    0.9mm
  • Ink Colour
    Black
  • Barrel Colour
    Grey
  • Product Type
    Sharpie Marker
  • Colour
    Black