Pilot 100 Permanent Marker Bullet Tip 1mm Line Black (Pack 15 Plus 5 Free)

Order Code: ZT1259507P

£14.99 Inc VAT (20%)


Description

Pilot 100 Permanent Marker Bullet Tip 1mm Line Black (Pack 15 Plus 5 Free) The PILOT PERMANENT MARKER 100 uses a new development in permanent oil-based ink technology, Controlled Surface Properties (CSP) Ink.
CSP ink delivers class-leading performance in terms of vivid ink colour with a high fixing strength and abrasion resistance for all types of surface including plastic, metal, wood, card and glass.
The PILOT PERMANENT MARKER 100 also delivers one of the longest cap-off times (24 hours) which mean that this marker pen will continue to work perfectly, long after when other types of permanent marker may have dried up.
Available in 4 CSP ink colours ñ Black, Blue, Red and Green.
4.5mm Bullet tip gives a 1.0mm line.

See full description
Specifications for Pilot 100 Permanent Marker Bullet Tip 1mm Line Black (Pack 15 Plus 5 Free)
  • Line Width
    1mm
  • Ink Colour
    Black
  • MFR Part No.
    31578PT
  • Type
    Permanent Markers
  • Colour
    Black
  • Ink Type
    Permanent
  • Tip Shape
    Bullet Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome