Pilot Pintor Medium Bullet Tip Paint Marker 4.5mm Gold and Silver Colours (Pack 2) 3131910517696

Order Code: ZT1203935S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 +£6.2910%


Description

Pilot Pintor Medium Bullet Tip Paint Marker 4.5mm Gold and Silver Colours (Pack 2) 3131910517696 Express your individuality and creativity in a vibrant range of colours with PILOT PINTOR - a water-based paint marker which is suitable for use on most surfaces.
It is perfect for customising, crafting, doodling, colouring and decorating anything that you can think of ñ your imagination is its only limitation.
The characteristics of Pintor ink means that it writes on most surfaces but the surface properties influence whether it is permanent or non-permanent. On a porous surface such as wood, paper, cardboard, clothing fabrics or stone it is permanent whilst it is removable on non-porous surfaces such as plastic, glass, metal and chalk boards by wiping with a damp cloth and washing up liquid. Designs can be coloured over with another colour once dry allowing some truly stunning art to be created with PINTOR.
The PILOT PINTOR has key user benefits over other water-based paint markers in that the tip material is very strong and durable and the paint is quicker drying.
Available in 24 pigment ink colours (classic, pastel and metallic).
2.9mm bullet tip gives a 1.0mm fine line.

See full description
Specifications for Pilot Pintor Medium Bullet Tip Paint Marker 4.5mm Gold and Silver Colours (Pack 2) 3131910517696
  • Line Width
    1.4mm
    1.4mm Line
  • Ink Colour
    Gold, Silver
  • MFR Part No.
    17469PT
  • Type
    Paint Markers
  • Colour
    Assorted
  • Nib Size
    4.5mm
  • Ink Type
    Water Based Ink
  • Applications
    Porous and Non-Porous Surfaces
  • Tip Shape
    Bullet Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome