Pilot V Boardmaster Extra Fine Blue Pack of 10

Order Code: ZT5154026S

£15.49 Inc VAT (20%)

Currently unavailable

Description

Building on the popularity of Pilots V-BOARDMASTER is its smaller stable mate, the V-BOARDMASTER S. This slimmer version produces the same vivid coloured, smooth flowing liquid ink which can be easily erased from all types of whiteboard surfaces using a cloth, but in a much more convenient pocket or pencil case friendly package. <br>The unique twin-pipe feeder system delivers exceptional writing performance right down to the last drop. Manufactured from 80% recycled plastic and containing no xylene or similar solvents. The V-BOARDMASTER S uses a durable Polyacetal fibre tip and is refillable with simple to use cartridges, meaning that one V-BOARD MASTER S lasts much longer than other markers. Available in black, blue & red all with integral erasers mounted on the caps.<br>3.5mm tip gives a 1.3mm extra-fine line.

See full description
Specifications for Pilot V Boardmaster Extra Fine Blue Pack of 10
  • Ink Type
    Liquid Ink
  • Product Type
    Drywipe Markers
  • Line Width
    1.3mm
  • Colour
    Blue
  • Applications
    Drywipe Boards & Flipcharts
  • Tip Shape
    Bullet Tip
  • Recycled Product
    80% Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome