PX-30 Paint Marker Broad Chisel White, Pack of 6 151183000

Order Code: ZT1549549S

£23.99 Inc VAT (20%)


Description

The uni-ball Paint marker is designed to deliver vibrant colour in waterproof ink on any surface. This oil-based marker is great for artists, students and anyone who wants to make a lasting mark. It has a large 8mm chisel tip which produces a thick confident line and is great for working over large areas. Supplied in a pack of 6 white markers.
Oil based paint marker for waterproof marking
Perfect for writing on a range of surfaces
Heat, water and fade resistant
Ideal for marking and crafting
Sulphur and silicon free
Chisel tip for a 8mm line width
Ink colour: White
Pack of 6

See full description
Specifications for PX-30 Paint Marker Broad Chisel White, Pack of 6 151183000
  • MFR Part No.
    MI15118
  • Pack Quantity
    6
  • Ink Colour
    White
  • Tip Type
    Chisel
  • Barrel Colour
    Black
  • Colour
    White