S0949850 Metal Barrel Magnum Large Chisel Black Pack of 12

Order Code: ZT3381387S

£59.99 Inc VAT (20%)


Description

Industrial strength for the toughest marking jobs, metal barrel, marks on most surfaces even wet and oily, excellent for marking corrugate wood metal foil stone plastic and leather, chisel tip 6.3 - 14.8mm line width, pack of 12, colour - black. The Sharpie Magnum Size Permanent Marker features a hardwearing, large chisel tip, which will produce a 6.3mm - 14.8mm line width for heavy duty marking.

An aluminium barrel and hard wearing tip provide increased robustness and the water-resistant ink is suitable for use even in wet and oily environments. The cap is ridged for better handling with gloves on and features a clip to prevent rolling.

This pack contains 12 black markers.

See full description
Specifications for S0949850 Metal Barrel Magnum Large Chisel Black Pack of 12
  • Pack Quantity
    12
  • Colour
    Black
  • Material
    Metal
  • Product Type
    Permanent Marker
  • Tip Type
    Chisel
  • Line Width
    6.3 - 14.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome