Metal Barrel Bullet Tip Marker Black (Pack 12)
0
1
2

Metal Barrel Bullet Tip Marker Black (Pack 12)

Order Code: ZT1049678X

£18.39 Inc VAT (20%)


Description

Durable blocked bullet tip for heavy use. Marks on most surfaces even wet and oily.
Xylene and Toluene-free. Plastic cap with pocket clip. Easy to cap/uncap.
Line width: 1mm.

Specifications for Metal Barrel Bullet Tip Marker Black (Pack 12)
  • Tip Size
    Medium
  • Retractable
    Non Retractable
  • MFR Part No.
    GL94572
  • Line Width
    1mm
  • Box Quantity
    12
  • Ink Colour
    Black
  • Pen Type
    Permanent
  • Type
    Permanent Marker
  • Nib Size
    1
  • Refill Type
    Non-Refillable
  • Ink Type
    Permanent
  • Nib Style
    Bullet
  • Attachment Type
    Clip
  • Body Colour
    Silver
  • Body Material
    Metal
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome