Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Markers
Sc-Pm Marker White (PK-12)
By Pilot
Order Code:
ZT1199975S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/markers/sc-pm-marker-white-pk-12/p/ZT1199975S
Add to quotation
View all Markers
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for Sc-Pm Marker White (PK-12)
Series
SC-PM
Product Type
Paint Marker
MFR Part No.
SCPM WHITE
Nib Size
4.5mm
Nib Style
Bullet
For Use On
Plastic
Rubber and Metal
Use on Glass
Features
Permanent and Waterproof on All Non Absorbent Surfaces
Gives Sharp Glossy Finish with Medium Bullet Tip
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome