Staedtler Metallic Marker Bullet Tip 1-2mm Line Gold and Silver (Pack 2)

Order Code: ZT1260768P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Staedtler Metallic Marker Bullet Tip 1-2mm Line Gold and Silver (Pack 2) For opaque writing and decorating on light and dark paper as well as on card.

Specifications for Staedtler Metallic Marker Bullet Tip 1-2mm Line Gold and Silver (Pack 2)
  • Line Width
    1-2mm Line
  • Ink Colour
    Gold/Silver
  • Type
    Waterbased Markers
  • Colour
    Other Colours
  • Retractable
    No
  • Ink Type
    Water Based
  • Tip Shape
    Bullet Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome