Tombow TwinTone Dual Tip Marker 0.8mm and 0.3mm Line Bright Assorted Colours (Pack 12)

Order Code: ZT1261049P

£19.99 Inc VAT (20%)


Description

Tombow TwinTone Dual Tip Marker 0.8mm and 0.3mm Line Bright Assorted Colours (Pack 12) Marker TwinTone with two tips for creating thinner or thicker lines. Bullet tip with 0.8 mm line width, fineliner tip with 0.3 mm line width. Water-based ink that won't bleed through most papers. Perfect for journaling, sketchnoting, doodling, lettering and much more. Available in 36 colors.

Specifications for Tombow TwinTone Dual Tip Marker 0.8mm and 0.3mm Line Bright Assorted Colours (Pack 12)
  • MFR Part No.
    48882TW
  • Ink Colour
    Assorted bright colours
  • Tip Size
    Fine and Medium Point
  • Colour
    Assorted
  • Weight
    9.6g
  • Type
    Fineliner & Felt Tip Pens
  • Ink Type
    Waterbased Dye Ink
  • Form
    Felt Tip Pens
  • Barrel Colour
    As Ink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome