TRADES-MARKER DRY Holder + 1 Graphite Refill

Order Code: ZT1288309P

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Markal TRADES-MARKERreg; DRY Holder is a graphite clutch pencil with an extended fine tip. The fine tip extends to 45mm, ideal for hard-to-reach places (allows for deep markings, in fixing holes). Its cap, body and clip are made from metal for increased durability and strength, making it ideal for professional use. Practical and handy, the sharpener is incorporated into the push button, allowing for extremely precise markings. With automatic lead ejection, a single press on the button pushes the lead out by 2mm. It also features a sturdy clip for hooking onto shirts or trousers. Refills are easy to replace: unscrew the push button, insert the new refill, screw the button back in (coloured refill must already be sharpened before insertion). It can use graphite or coloured refills, meaning it can write or mark on all types of surfaces and materials (dusty, rough, smooth, greasy, wet, dark, etc.) Uses refill Oslash;2.8mm, compatible with other refill types on the market.

See full description
Specifications for TRADES-MARKER DRY Holder + 1 Graphite Refill
  • MFR Part No.
    MRK-96260
  • Colour
    Grey
  • Pack Quantity
    1