Uni PX-21 Paint Marker Fine Bullet Tip 1.2mm Black (Pack 12)

Order Code: ZT1261143P

£27.99 Inc VAT (20%)


Description

Uni PX-21 Paint Marker Fine Bullet Tip 1.2mm Black (Pack 12) Go bold with this marker and have fun with revamping and decorating a whole host of materials.

The uni-ball Paint marker is designed to deliver vibrant colour in waterproof ink on any surface. So give some love to some items in-need of an update and get drawing!

Available in black, gold, silver, white and yellow, the penís precision 1.2mm acrylic bullet nib delivers a crisp, clear line so you can create a collection of bold, confident marks and designs.

This amazing marker enables you to make permanent ink designs on paper, glass, metal, plastic, wood, fabric and stone. And you can make your marks secure in the knowledge that your work will last, and itís safe to use. The Super Ink is heat and water resistant as well as being fade proof and contains no sulphur or silicon.

This oil-based marker is great for artists, students and anyone who wants to make a lasting mark.

See full description
Specifications for Uni PX-21 Paint Marker Fine Bullet Tip 1.2mm Black (Pack 12)
  • MFR Part No.
    67971UB
  • Pen Type
    Oil Based Ink
  • Tip Style
    Bullet Tip
  • Type
    Paint Markers
  • Colour
    Black
  • Nib Size
    1.2mm
  • Ink Type
    Oil Based Ink
  • Applications
    Most Surfaces
  • Tip Shape
    Bullet Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome