Uni Super Ink Permanent Marker Bullet Tip 0.9mm Line Black Plastic Free Packaging (Pack 2)

Order Code: ZT1261144P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Uni Super Ink Permanent Marker Bullet Tip 0.9mm Line Black Plastic Free Packaging (Pack 2) The uni-ball Super Ink Marker pen is permanent on most surfaces.

Its incredible Super Ink is fade resistant, abrasion resistant, water resistant and will even resist bleach or acetone making it one of the few markers available that is truly permanent.

The Super Ink Marker is ideal for industrial use, but the versatile pen performs equally well on fabric, paper, CDs/DVDs, in the home or in the garden.

See full description
Specifications for Uni Super Ink Permanent Marker Bullet Tip 0.9mm Line Black Plastic Free Packaging (Pack 2)
  • MFR Part No.
    78282UB
  • Tip Size
    Fine
  • Type
    Permanent Markers
  • Colour
    Black
  • Nib Size
    0.9mm
  • Ink Type
    Permanent
  • Environment Support
    Plastic Free Packaging (PFP)
  • Tip Shape
    Bullet Tip
  • Recycled Product
    47% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome