X100W Valve Marker Bullet Point White, Pack of 12
0
1
2

X100W Valve Marker Bullet Point White, Pack of 12

Order Code: ZT1035915X

£36.99 Inc VAT (20%)


Description

X100W-L
Chisel point. Valve controlled quick drying white ink. Marks on almost any surfaces. 1300m writing distance.

X100W
Broad bullet point version of X100W-L. 1200m writing distance.

See full description
Specifications for X100W Valve Marker Bullet Point White, Pack of 12
  • Colour
    White
  • Features
    X100w Broad Bullet Point Version of X100w L
    Valve Controlled Quick Drying White Ink
    1300m Writing Distance
    1200m Writing Distance
  • MFR Part No.
    X100W
  • For Use On
    Marks on Almost Any Surfaces
  • Product Type
    Paint Marker
  • Nib Size
    2mm
  • Nib Style
    Chisel Point
  • Line Width
    3.3mm
  • Retractable
    No
  • Type
    Ballpoint Pen
  • Ink Colour
    White
  • Pen Type
    Permanent
  • Tip Size
    Broad
  • Series
    100W
  • Attachment Type
    No Attachment Type
  • Body Material
    Aluminium
  • Ink Type
    Permanent
  • Body Colour
    White