0
1
2
3

X100W White Pigment Ink Marker

Order Code: ZT1035914X

£3.09 Inc VAT (20%)


Description

X100W-L
Chisel point. Valve controlled quick drying white ink. Marks on almost any surfaces. 1300m writing distance.

X100W
Broad bullet point version of X100W-L. 1200m writing distance.

See full description
Specifications for X100W White Pigment Ink Marker
  • Product Type
    Paint Marker
  • For Use On
    Marks on Almost Any Surfaces
  • MFR Part No.
    X100W
  • Nib Style
    Chisel Point
  • Features
    1200m Writing Distance
  • Colour
    White
  • Nib Size
    2mm
  • Line Width
    3.3mm
  • Type
    Ballpoint Pen
  • Ink Colour
    White
  • Pen Type
    Permanent
  • Retractable
    No
  • Tip Size
    Broad
  • Series
    100W
  • Attachment Type
    No Attachment Type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome