4 Colours Multifunction Ballpoint Pen and Pencil 1mm Tip 0.32mm Line and 0.7mm Lead Silver/White Barrel Black/Blue/Red/Pencil (Pack 12)

Order Code: ZT1255747P

£49.99 Inc VAT (20%)


Description

Bic 4 Colours Multifunction Ballpoint Pen and Pencil 1mm Tip 0.32mm Line and 0.7mm Lead Silver/White Barrel Black/Blue/Red/Pencil (Pack 12) BIC 4 Colours 3+1 retractable refillable ball pen featuring 3 medium nibs for normal points and a refillable mechanical pencil with 0.7mm HB lead. This pen is perfect for home, school or office with everything you might need in 1 pen. With 3 standard colours you can co-ordinate your work and for the finer details you can use the mechanical pencil, which comes with a handy eraser.

See full description
Specifications for 4 Colours Multifunction Ballpoint Pen and Pencil 1mm Tip 0.32mm Line and 0.7mm Lead Silver/White Barrel Black/Blue/Red/Pencil (Pack 12)
  • MFR Part No.
    69248BC
  • Colour
    4 Colours
  • Type
    Ballpoint & Rollerball Pens
  • Barrel Colour
    White/Silver
  • Ink Colour
    Black, Blue, Red and HB Pencil
  • Pencil Grade
    0.7mm HB
  • Tip Size
    Medium Point
  • Line Width
    0.32mm
  • Pen Type
    Ballpoint Pens
  • Barrel Feature
    Built-in Eraser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome