Quantity | Price | Discount |
---|---|---|
1 - 4 | £17.99 | 0% |
5 - 9 | £17.27 | 4% |
10 - 19 | £16.55 | 8% |
20 + | £15.83 | 12% |
The Stabilo MARKdry marker pencil is ideal for use on whiteboards, chalkboards, show me boards, glass and flipcharts. Easily erased with a damp or dry cloth on non-porous surfaces or washed off hands and clothes, these sustainable pencils with odourless and solvent-free lead last up to six times longer than a liquid whiteboard marker. This pack includes a wallet of four assorted MARKdry pencils along with a microfibre cloth and a sharpener plus a FREE pack of 5 black MARKdry pencils.
Pencil markers ideal for school, office and home use
Made from 100% PEFC certified wood and odourless and solvent free lead
Wipes off non-porous surfaces and washes off hands and clothes
No bleed-through or dry-out issues from the lead
Constant bright colour output until the last stroke
Includes: Wallet of 4 assorted pencils, x1 microfibre cloth and x1 sharpener
Colour: Assorted
Pack of 4 (Assorted) plus FREE Pack of 5 (Black)
While stocks last