Matic Original Mechanical Pencil Broad 0.9mm (Pack of 12) 892271
0
1
2

Matic Original Mechanical Pencil Broad 0.9mm (Pack of 12) 892271

Order Code: ZT1544789S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

This Bic Matic mechanical pencil lasts up to 2 times longer than a regular graphite pencil, with strong 0.9mm HB lead for writing, drawing and sketching. The pencil features a comfortable design with built-in eraser for use at home, school, or in the office. Each pencil comes with 3 x 90mm HB leads. This pack contains 12 mechanical pencils.
Lasts up to 2 times longer than a regular graphite pencil
Materials have not been tested on animals and do not contain animal-based products
Strong HB lead for writing, drawing and sketching
Each pencil comes with 3 x 90mm HB leads
Broad 0.9mm lead
Pack of 12

See full description
Specifications for Matic Original Mechanical Pencil Broad 0.9mm (Pack of 12) 892271
  • Pack Quantity
    12
  • Barrel Colour
    Assorted