0
1
2

P200 Automatic Pencil Medium 0.7mm Blue Barrel (Pack of 12) P207

Order Code: ZT1552191S

£51.99 Inc VAT (20%)


Description

The professional Pentel P200 Automatic Pencil is designed for technical designs drawing and writing with a consistent 0.7mm line width and no need for sharpening. Supplied with 6 super Hi-Polymer refill HB leads for long lasting use the pencil also features a convenient built-in eraser. This pack contains 12 pencils with blue barrels.
Professional automatic pencil for technical designs drawing and writing
Lead extends at the push of a button
Built-in eraser
Includes 6 HB refills
Medium 0.7mm HB lead
Barrel colour: Blue
Pack of 12
Suitable for drawing, drafting or writing
Constant line width
Ideal for precision and accuracy

See full description
Specifications for P200 Automatic Pencil Medium 0.7mm Blue Barrel (Pack of 12) P207
  • Weight
    0.135kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome