Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencils
Mechanical Pencils
P200 Automatic Pencil Medium 0.7mm Blue Barrel XP207
By Pentel
Order Code:
ZT1552120S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mechanical-pencils/p200-automatic-pencil-medium-0-7mm-blue-barrel-xp207/p/ZT1552120S
Add to quotation
View all Mechanical Pencils
Description
Pentel P200 Automatic Pencil Medium 0.7mm Blue Barrel XP207
Tags:
#BulkDiscount
Specifications
Specifications for P200 Automatic Pencil Medium 0.7mm Blue Barrel XP207
MFR Part No.
PE02703
Depth
14mm
Height
210mm
Width
70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome