Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencils
Mechanical Pencils
Q Connect Mechanical Pencil Black (Pack-10)
By Q-Connect
Order Code:
ZT1049903X
£4.09
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
4.09
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mechanical-pencils/q-connect-mechanical-pencil-black-pack-10/p/ZT1049903X
Add to quotation
Schedule an order and save 5%
View all Mechanical Pencils
Description
Black barrel. Built-in eraser and aqua pocket clip. Contains 3 leads. Takes 0.7mm leads. Pack of 10.
Specifications
Specifications for Q Connect Mechanical Pencil Black (Pack-10)
Tip Type
Eraser
Lead Size
0.7mm
Box Quantity
10
MFR Part No.
KF01345
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome