Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencils
Mechanical Pencils
Sharplet Automatic Pencil 0.5mm HB (Pack of 12) A125-A
By Pentel
Order Code:
ZT1552626S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mechanical-pencils/sharplet-automatic-pencil-0-5mm-hb-pack-of-12-a125-a/p/ZT1552626S
Add to quotation
View all Mechanical Pencils
Description
Pentel Sharplet Automatic Pencil 0.5mm HB (Pack of 12) A125-A
Specifications
Specifications for Sharplet Automatic Pencil 0.5mm HB (Pack of 12) A125-A
Depth
146mm
Pack Quantity
12
Width
62mm
Height
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome