Super Grip Mechanical Pencil HB Black, Pack of 12 506101201

Super Grip Mechanical Pencil HB Black, Pack of 12 506101201

Order Code: ZT1549264S

£17.99 Inc VAT (20%)


Description

This Pilot Super Grip Mechanical Pencil features a large rubber grip for comfort in use and contains strong 0.5mm HB lead for writing, sketching and drawing at work, home, or school. A strong metal sleeve protects the lead and the built-in eraser has a convenient protective plastic cap for long lasting use. The barrel is transparent for monitoring remaining lead. The pencil comes preloaded with 2 leads and can be refilled. This pack contains 12 mechanical pencils.
Mechanical pencil with large rubber grip for comfort
Pre-loaded with 2 leads
Built-in eraser with a protective plastic cap
Transparent barrel
0.5mm HB lead for writing, sketching and drawing
Pack of 12

See full description
Specifications for Super Grip Mechanical Pencil HB Black, Pack of 12 506101201
  • MFR Part No.
    PI15435
  • Weight
    0.124kg
  • Pack Quantity
    12
  • Material
    Rubber
  • Product Type
    Mechanical Pencil
  • Colour
    Black
  • Lead Size
    0.5mm
  • Lead Grade
    HB
  • Barrel Colour
    Transparent