Card Holder With Retractable Leash, With Retractable Leash, WxH 85 X 54mm, Pack Of 10

Order Code: ZT2724710S

£109.99 Inc VAT (20%)


Description

Card holder with retractable leash, with retractable leash, WxH 85 x 54 mm, pack of 10. Supplied = assembled. Height = 54 mm. Width = 87 mm. Material = plastic. Type of mounting = retractable string with clip. Colour = transparent. Length = 800 mm. Product type = name badges with retractable string. With a practical retractable leash and metal clip on the rear with snap fastener. Thumb hole for easy removal and exchange of the card. For company ID cards and security badges in credit card format.

See full description
Specifications for Card Holder With Retractable Leash, With Retractable Leash, WxH 85 X 54mm, Pack Of 10
  • Pack Quantity
    10
  • Material
    Plastic
  • Colour
    Transparent
  • Supplied
    Assembled
  • Product Type
    Name Badges with Retractable String
  • Height
    54mm
  • Width
    87mm
  • Length
    800mm
  • Mounting Type
    Retractable String With Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome