CLIP CARD With Plate Needle, Pack Of 50, HxW 17 X 67mm, Black

Order Code: ZT2716255S

£153.99 Inc VAT (20%)


Description

CLIP CARD with plate needle, pack of 50, HxW 17 x 67 mm, black. Supplied = assembled. Height = 17 mm. Width = 67 mm. Material = plastic, acrylic. Type of mounting = with plate needle. Colour = black. Product type = name badges with pin. With plate needle to pin on and curved, crystal clear acrylic window with magnifying effect. Window made of crystal clear and scratch resistant acrylic.

See full description
Specifications for CLIP CARD With Plate Needle, Pack Of 50, HxW 17 X 67mm, Black
  • Pack Quantity
    50
  • Product Type
    Name Badges with Pin
  • Material
    Plastic, Acrylic
  • Supplied
    Assembled
  • Colour
    Black
  • Height
    17mm
  • Width
    67mm
  • Mounting Type
    With Plate Needle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome