Hard Case For 1 Card, Closed, Pack Of 25, For Card Format HxW 54 X 87mm

Order Code: ZT2678602S

£122.99 Inc VAT (20%)


Description

Hard case for 1 card, closed, pack of 25, for card format HxW 54 x 87 mm. Supplied = partially assembled. Height = 71 mm. Width = 101 mm. Material = polystyrene. Type of mounting = with clip. Colour = transparent. Model = closed. Scope of delivery = card holder, clip. Paper format = for card format HxW 54x87 mm. Product type = card holder boxes. Sturdy hard case with rotating clip fastener protects identity and access cards from damage. Crystal clear material for optimal legibility and easy scanning of bar codes. For company ID cards and security badges in credit card format. Made of transparent polystyrene, for company and security identity cards in credit card format. Thumb hole for easy removal and exchange of the card. Clip punch out enables combination with chain, a retractable string or fabric strip. Can be used landscape or portrait. For card formats with height x width 54 x 87 mm (internal dimensions) Pack of 25.

See full description
Specifications for Hard Case For 1 Card, Closed, Pack Of 25, For Card Format HxW 54 X 87mm
  • Pack Quantity
    25
  • Product Type
    Card Holder Boxes
  • Colour
    Transparent
  • Supplied
    Partially Assembled
  • Material
    Polystyrene
  • Width
    101mm
  • Height
    71mm
  • Mounting Type
    With Clip
  • Paper Format
    for Card Format HxW 54x87mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome