Table Place Name Holder PET, HxW 61/122 X 210mm, Pack Of 30

Order Code: ZT2716567S

£169.99 Inc VAT (20%)


Description

Table place name holder made of PET, HxW 61/122 x 210 mm, pack of 30. Supplied = assembled. Height = 61 mm. Width = 210 mm. Material = PET. Shape = roof shape. Model = folding. Product type = table place name holders. Pre-folded, flat model made of polyethylene. Ideal for space saving archiving. For setting up in an inverted V-shape.

See full description
Specifications for Table Place Name Holder PET, HxW 61/122 X 210mm, Pack Of 30
  • Pack Quantity
    30
  • Product Type
    Table Place Name Holders
  • Material
    PET
  • Shape
    Roof Shape
  • Supplied
    Assembled
  • Height
    61mm
  • Width
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome