Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
13 x 9 A4+ Oversized Exercise Book 40 Page Ruled 12mm Pink (Pack 100) - VDU024-250-0
By Rhino
Order Code:
ZT4187844S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/13-x-9-a4%2B-oversized-exercise-book-40-page-ruled-12mm-pink-pack-100-vdu024-250-0/p/ZT4187844S
Add to quotation
View all Notebooks
Description
These high-quality RHINO A4+ (339 x 240mm) exercise books come with 40 pages that are bigger than A4
Specifications
Specifications for 13 x 9 A4+ Oversized Exercise Book 40 Page Ruled 12mm Pink (Pack 100) - VDU024-250-0
Weight
15.4kg
Product Type
Exercise Books & Paper
Size
339x240mm
Rulings
Feint Ruled
Binding
Stapled
Cover Material
225gsm Manilla
Book/Sheet Size
13x9in
Environment Support
100% recyclable
Paper Colour
White
Ruling Colour
Grey
Number of Pages
40
Cover Colour
Pink
Paper Grammage
75gsm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome