2291 Watershed Book 6X4" Ruled Red

Order Code: ZT1051913X

£10.39 Inc VAT (20%)
£10.995% off


Description

Chartwell Watershed Waterproof Notepad has been designed for use in the most adverse weather or site conditions. Using synthetic paper to ensure water resistance, each page accepts pen and pencil while remaining tear resistant. The durable vinyl cover is hardwearing and impervious to water and many harsh chemicals, making this book ideal for use on site or in demanding weather conditions. Wirebound binding means it can be folded back upon itself while portable or laid flat on a desk.

See full description
Specifications for 2291 Watershed Book 6X4" Ruled Red
  • Spine
    Wire Bound
  • MFR Part No.
    CH17019
  • Ruling
    Feint Ruled
  • Size
    101x156mm
  • Pack Quantity
    1
  • Weight
    100g
  • Product Type
    Survey Books
  • Binding
    Wire Bound Book
  • Number of Pages
    50
  • Grammage
    85
  • Rulings
    Feint Ruled
  • Cover Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome