39960094 Style Divider Book Polypropylene 12 Tabbed Dividers 200 Sheet Capacity A4

Order Code: ZT1060682S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 +£12.764%


Description

Distinctive, high quality PP divider book with a soft brushed finish and in a sophisticated colour range: arctic white, garnet red, celadon green, titan blue and satin black. Ideal for sorting and organising documents.

Specifications for 39960094 Style Divider Book Polypropylene 12 Tabbed Dividers 200 Sheet Capacity A4
  • MFR Part No.
    39960094
  • Height
    17.0mm
  • Width
    260.0mm
  • Colour
    satin black
  • Depth
    320.0mm
  • Weight
    0.41kg
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome