Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
9 x 7 A5+ Exercise Book 48 Page Feint Ruled 8mm with Plain Reverse Orange (Pack 100) - VAG011-6
By Rhino
Order Code:
ZT4187852S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/9-x-7-a5%2B-exercise-book-48-page-feint-ruled-8mm-with-plain-reverse-orange-pack-100-vag011-6/p/ZT4187852S
Add to quotation
View all Notebooks
Description
These high-quality RHINO 9 x 7” (approx. 226 x 178mm) school exercise books come with 48 pages
Specifications
Specifications for 9 x 7 A5+ Exercise Book 48 Page Feint Ruled 8mm with Plain Reverse Orange (Pack 100) - VAG011-6
Size
226x178mm
Weight
9.5kg
Product Type
Exercise Books & Paper
Paper Grammage
75gsm
Cover Colour
Orange
Paper Colour
White
Ruling Colour
Grey
Binding
Stapled
Book/Sheet Size
9x7in
Cover Material
225gsm Manilla
Environment Support
100% recyclable
Rulings
Feint Ruled & Plain
Number of Pages
48
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome