A4 Casebound Hard Cover Notebook Ruled 192 Pages (Pack 3) 119230C

Order Code: ZT2120230S

£40.99 Inc VAT (20%)


Description

Rhodia A4 Casebound Hard Cover Notebook Ruled 192 Pages (Pack 3) 119230C The notebook specially designed with business in mind, highly functional with a sharp style to help you stay organised and efficient. Made with premium quality 90g white paper to offer the perfect smoothness and opacity with superior strength.

Specifications for A4 Casebound Hard Cover Notebook Ruled 192 Pages (Pack 3) 119230C
  • Size
    A4
  • Weight
    740g
  • Product Type
    Notebooks
  • Grammage
    90
  • Rulings
    Feint Ruled
  • Recyclable
    100% Recyclable
  • Environment Support
    PEFC Certified
  • Biodegradable
    80% Biodegradable
  • Cover Material
    Hard Cover
  • Number of Pages
    192
  • Cover Colour
    Black
  • Binding
    Casebound Book