Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
A4 Exercise Book 32 Page Feint Ruled 8mm with Margin Light Green (Pack 100) - VDU014-136-4
By Rhino
Order Code:
ZT4187861S
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/a4-exercise-book-32-page-feint-ruled-8mm-with-margin-light-green-pack-100-vdu014-136-4/p/ZT4187861S
Add to quotation
View all Notebooks
Description
These high-quality RHINO A4 (approx. 297 x 210mm) school exercise books come with 32 pages
Specifications
Specifications for A4 Exercise Book 32 Page Feint Ruled 8mm with Margin Light Green (Pack 100) - VDU014-136-4
Product Type
Exercise Books & Paper
Size
A4
Weight
10.5kg
Paper Grammage
75gsm
Cover Design/Colour
Light Green
Cover Colour
Green
Number of Pages
32
Ruling Colour
Grey & Red
Environment Support
100% recyclable
Paper Colour
White
Rulings
Feint Ruled & Margin
Binding
Stapled
Cover Material
225gsm Manilla
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome