Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
A4 Science Book 64 Page Page Feint Ruled 8mm with Margin with 2 10 20 Graph Ruling on Reverse (Pack 10) - SDSC2Y-0
By Rhino
Order Code:
ZT4187885S
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/a4-science-book-64-page-page-feint-ruled-8mm-with-margin-with-2-10-20-graph-ruling-on-reverse-pack-10-sdsc2y-0/p/ZT4187885S
Add to quotation
View all Notebooks
Description
With 8mm feints and a margin on one side and 2:10:20 graph ruling on the reverse
Specifications
Specifications for A4 Science Book 64 Page Page Feint Ruled 8mm with Margin with 2 10 20 Graph Ruling on Reverse (Pack 10) - SDSC2Y-0
Weight
2.25kg
Product Type
Exercise Books & Paper
Size
A4
Environment Support
100% recyclable
Rulings
Feint Ruled & Graph
Binding
Stapled
Paper Colour
White
Number of Pages
64
Ruling Colour
Grey & Red
Cover Colour
Green
Cover Material
Laminated Board
Paper Grammage
90gsm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome