A4 Science Book 64P Graph PK6

Order Code: ZT3526035S

£39.99 Inc VAT (20%)


Description

Rhino A4 Science Book 64 Page Ruled 8mm With Margin And 10mm Graph Ruling On Reverse Black (Pack 6) - TBSC1BU-0

Specifications for A4 Science Book 64P Graph PK6
  • Size
    A4
  • Weight
    1.2kg
  • Product Type
    Exercise Books & Paper
  • Environment Support
    100% recyclable
  • Rulings
    Feint Ruled & Graph
  • Paper Colour
    White
  • Cover Material
    Polypropylene
  • Paper Grammage
    75gsm
  • Cover Colour
    Black
  • Binding
    Stapled
  • Number of Pages
    64

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome