Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
A4 Special Exercise Book 48 Page 12mm Squares S10 Yellow with Tinted Cream Paper (Pack 10) - EX68192CV-2
By Rhino
Order Code:
ZT4187764S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/a4-special-exercise-book-48-page-12mm-squares-s10-yellow-with-tinted-cream-paper-pack-10-ex68192cv-2/p/ZT4187764S
Add to quotation
View all Notebooks
Description
This high-quality RHINO A4 exercise book comes with 48 tinted pages
Specifications
Specifications for A4 Special Exercise Book 48 Page 12mm Squares S10 Yellow with Tinted Cream Paper (Pack 10) - EX68192CV-2
Weight
1.55kg
Product Type
Exercise Books & Paper
Size
A4
Number of Pages
48
Binding
Stapled
Cover Material
225gsm Manilla
Environment Support
100% recyclable
Paper Colour
Cream
Cover Colour
Yellow
Ruling Colour
Grey
Paper Grammage
80gsm
Rulings
Squared
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome