Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
A4 Special Exercise Book 48 Page Ruled F8M Light Blue with Tinted Green Paper (Pack 10) - EX68197G-8
By Rhino
Order Code:
ZT4187870S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/a4-special-exercise-book-48-page-ruled-f8m-light-blue-with-tinted-green-paper-pack-10-ex68197g-8/p/ZT4187870S
Add to quotation
View all Notebooks
Description
This high-quality RHINO A4 exercise book comes with 48 tinted pages
Specifications
Specifications for A4 Special Exercise Book 48 Page Ruled F8M Light Blue with Tinted Green Paper (Pack 10) - EX68197G-8
Weight
1.55kg
Size
A4
Product Type
Exercise Books & Paper
Paper Colour
Green
Binding
Stapled
Cover Material
225gsm Manilla
Environment Support
100% recyclable
Ruling Colour
Grey & Red
Cover Design/Colour
Light Blue
Cover Colour
Blue
Rulings
Feint Ruled & Margin
Number of Pages
48
Paper Grammage
80gsm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome