A4 Special Exercise Book 48 Page Ruled Wide 12mm Feint Lines & Margin F12M  (Pack 10) - EX681111B-8

A4 Special Exercise Book 48 Page Ruled Wide 12mm Feint Lines & Margin F12M (Pack 10) - EX681111B-8

Order Code: ZT4187823S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

This high-quality RHINO A4 exercise book comes with 48 tinted pages, each ruled with wide 12mm feints and a margin. With pages suitable for writing on both sides, this exercise book is ideal for making notes. The tinted paper is specially designed with the right shade to help reduce and relieve the symptoms of visual stress, such as tiredness and headaches.

Specifications for A4 Special Exercise Book 48 Page Ruled Wide 12mm Feint Lines & Margin F12M (Pack 10) - EX681111B-8
  • Weight
    1.55kg
  • Product Type
    Exercise Books & Paper
  • Size
    A4
  • Binding
    Stapled
  • Cover Material
    225gsm Manilla
  • Environment Support
    100% Recyclable
  • Cover Colour
    Blue
  • Rulings
    Feint Ruled & Margin
  • Cover Design/Colour
    Light Blue
  • Ruling Colour
    Grey & Red
  • Paper Colour
    Blue
  • Number of Pages
    48
  • Paper Grammage
    80g/m²