A4 Wirebound Hard Cover Notebook Ruled 160 Pages (Pack 3) 119232C

Order Code: ZT2120331S

£41.99 Inc VAT (20%)


Description

Rhodia A4 Wirebound Hard Cover Notebook Ruled 160 Pages (Pack 3) 119232C The notebook specially designed with business in mind, highly functional with a sharp style to help you stay organised and efficient. Made with premium quality 90g white paper to offer the perfect smoothness and opacity with superior strength.

Specifications for A4 Wirebound Hard Cover Notebook Ruled 160 Pages (Pack 3) 119232C
  • Size
    A4
  • Weight
    710g
  • Product Type
    Notebooks
  • Rulings
    Feint Ruled
  • Recyclable
    100% Recyclable
  • Cover Material
    Hard Cover
  • Grammage
    90
  • Cover Colour
    Black
  • Biodegradable
    80% Biodegradable
  • Binding
    Wire Bound
  • Environment Support
    PEFC Certified
  • Number of Pages
    160

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome