Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
A6 Recycled TW NB 200P F7 PK6
By Rhino
Order Code:
ZT3526051S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/a6-recycled-tw-nb-200p-f7-pk6/p/ZT3526051S
Add to quotation
View all Notebooks
Description
Rhino A6 Recycled Twinwire Notebook 200 page Feint Ruled 7mm (Pack 6) - SRSE3-6
Tags:
#BulkDiscount
Specifications
Specifications for A6 Recycled TW NB 200P F7 PK6
Product Type
Notebooks
Weight
700g
Size
A6
Recycled Product
Yes
Cover Material
Recycled Board
Paper Colour
Recycled
Environment Support
100% recyclable
Rulings
Feint Ruled
Number of Pages
200
Binding
Loop Wire
Grammage
70
Cover Colour
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome