Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Adult Colouring Book Travel Set (Pack of 6) 6844
By Tallon
Order Code:
ZT1552514S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/adult-colouring-book-travel-set-pack-of-6-6844/p/ZT1552514S
Add to quotation
View all Notebooks
Description
Tallon Adult Colouring Book Travel Set (Pack of 6) 6844
Specifications
Specifications for Adult Colouring Book Travel Set (Pack of 6) 6844
Pack Quantity
6
Height
190mm
Width
130mm
Depth
190mm
Weight
1.7386kg
MFR Part No.
TA16844
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome