Black A5 Wirebound Business Book (Pack of 3) 119233C

Order Code: ZT1544550S

£29.99 Inc VAT (20%)


Description

The Rhodia Black A5 Wirebound Business Book is a professional-looking notebook for business executives. This notebook features 160 lined pages of brushed vellum paper, ensuring smooth writing and a quality feel. There's minimal bleed-through of ink thanks to the high density 90gsm paper. The wirebound spine allows pages to lie flat during use for easy reading and writing. Each page is perforated for clean removal, which is great for sharing notes. This pack contains three A5 notebooks.
Rhodia Business Book notebook with 160 lined pages
Wirebound spine allows pages to lie flat for easy writing
Perforated pages for easy and clean removal
Thick 90gsm brushed vellum paper pages for quality and clarity
Size: A5 (148x210mm)
Supplied in a pack of 3
Colour: Black

See full description
Specifications for Black A5 Wirebound Business Book (Pack of 3) 119233C
  • Pack Quantity
    3
  • Weight
    1.1611kg
  • MFR Part No.
    GH15281
  • Product Type
    Business Book

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome