Book Rest, Sheet Steel, Light Grey

Order Code: ZT2694644S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Book rest, sheet steel, light grey. Supplied = assembled. Material = sheet steel, plastic coated. Colour = light grey RAL 7035. Product type = accessories for slotted rails for wall shelf units.

Specifications for Book Rest, Sheet Steel, Light Grey
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Plastic Coated
  • Product Type
    Book Rest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome