Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notebooks
Business A4 Book Casebound Hardback 192 Pages Black (Pack of 3) 119230C
By Rhodia
Order Code:
ZT1544519S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notebooks/business-a4-book-casebound-hardback-192-pages-black-pack-of-3-119230c/p/ZT1544519S
Add to quotation
View all Notebooks
Description
Rhodia Business A4 Book Casebound Hardback 192 Pages Black (Pack of 3) 119230C
Specifications
Specifications for Business A4 Book Casebound Hardback 192 Pages Black (Pack of 3) 119230C
Width
218mm
Height
303mm
Pack Quantity
3
Weight
2.4451kg
Depth
303mm
MFR Part No.
GH15278
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome